Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
9.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551329
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
PX140 PARA-FLEX ELEMENT
Description
PX140 PARA-FLEX ELEMENT ; 14.13" OD ELASTOMERIC TYPE RUBBER
Part # 011114
BDI # 239580
Features
Component:
Element
Width - Millimeter:
100.051
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
3.939
JAM BREAK TOOL SMALL 2FT
Description
JAM BREAK TOOL SMALL 2FT ; BRANDONITE® HEAD 3/4"OD ALUM POLE W/GRIP
Part # 01-11-6154
BDI # 21982751
REPLACEMENT HEAD SMALL
Description
REPLACEMENT HEAD SMALL ; HEAD W/FASTENERS FOR 3/4" POLE
Part # REPLACEMENT HEAD SMALL PACKAGE
BDI # 21982755
JAM BREAK TOOL OVERHEAD 8FT
Description
JAM BREAK TOOL OVERHEAD 8FT ; 6-13/16"X13"X1/4" HEAD 8' POLE LN ALUMIN
Part # 01-11-6219
BDI # 21968203