ECP83774T-4
Description
ECP83774T-4 SEVERE DUTY AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1
Part # ECP83774T-4
BDI # 126805
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
L1512T
Description
L1512T GENERAL PURPOSE AC MOTOR ; 10HP 1725RPM 1PH 60HZ 215T 3737LC OPSB F
Part # L1512T
BDI # 129431
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
ECP82332T-4
Description
ECP82332T-4 SEVERE DUTY AC MOTOR ; 10HP 1180RPM 3PH 60HZ 256T TEFC F1
Part # ECP82332T-4
BDI # 126761
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83771T-4
Description
ECP83771T-4 SEVERE DUTY AC MOTOR ; 10HP 3475RPM 3PH 60HZ 215T 0742M TEFC F1
Part # ECP83771T-4
BDI # 126803
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CECP83774T-4
Description
CECP83774T-4 GENERAL PURPOSE AC MOTOR ; 10HP 1760 460V 3PH 60HZ 215TC TEFC
Part # CECP83774T-4
BDI # 125716
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted