Page 1 of 34

Next

Compare
60B14

COMPARE

60B14

Description
60B14 ROLLER CHAIN SPROCKET ; 3/4" P 14T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 60B14

BDI # 623453

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.736
Global Part Number GPN: 36302
Pitch Diameter - Millimeter: 85.623
Mounting Method: Rough Bore

Price Inventory : In stock
$ 21.93 / each QTY
3 5V 710 SF

COMPARE

3 5V 710 SF

Description
3 5V 710 SF V-BELT SHEAVE ; 3 GROOVES 7.1" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 5V 710 SF

BDI # 618348

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.1
Outside Diameter - Millimeter: 180.34
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 580961
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SF
Number of Grooves: 3

Price Inventory : In stock
$ 166.41 / each QTY
16024

COMPARE

16024

Description
16024 DEEP GROOVE BALL BRG ; 120MM BORE 180MM OD 19MM WD

SKF

Part # 16024

BDI # 1420743

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 263023
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 341.17 / each QTY
XTB35X3-7/16

COMPARE

XTB35X3-7/16

Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON

DODGE

Part # 226872

BDI # 633429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Length Thru Bore - Millimeter: 62.713
Length Thru Bore - Inch: 2.469
Outside Diameter - Millimeter: 160.35

Bore - Millimeter: 87.325
Bore - Inch: 3.438
Bushing Series: XTB35

Price Inventory : In stock
$ 68.67 / each QTY
VQC4100-51

COMPARE

VQC4100-51

Description
VQC4100-51 SOLENOID VALVE ; 5 PORT 2 POSITION SINGLE PLUG-IN 24VDC

SMC

Part # VQC4100-51

BDI # 21522681

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch: 5.535
Voltage: 24 VDC

Price Inventory : In stock
$ 60.09 / each QTY