50BTB22H
Description
50BTB22H ROLLER CHAIN SPROCKET ; 50 22 TEETH 1 ROW HT
Part # 80063421
BDI # 20642619
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
P22-8M-30/1108 1-3/16-KW BOM
Description
P22-8M-30/1108 1-3/16-KW BOM SYNC SPRKT ; POR
Part # P22-8M-30/1108 1-3/16-KW BOM
BDI # 24732677
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed