907300
Description
907300 FLANGE MT TOOTH CLUTCH ; NON-RETURNABLE 2.188" BORE
Part # 907300
BDI # 455741
Features
Pilot Diameter - Millimeter:
0
Pressure:
80psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Inch - Metric:
Inch
Other Features:
Machined Aluminum Air Chamber Finish | Black Oxide Drive Flange Finish | Open Design
Global Part Number GPN:
417289
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 4360 to 17430Lb-in
HK2524-2RS-L271
Description
HK2524-2RS-L271 DRAWN CUP NDL RLR BRG
Part # HK2524-2RS-L271
BDI # 15068918
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591266
Self Aligning:
No
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.654
Nominal Outside Diameter - Inch:
2.598
Inch - Metric:
Metric
Material:
Iglide G300
Length Thru Bore - Millimeter:
1.5
Nominal Bore - Millimeter:
42
Length Thru Bore - Inch:
0.059
Other Features:
With Hole
Global Part Number GPN:
485488
GFM-1820-12
Description
GFM-1820-12 SLEEVE BEARING W/ FLANGE ; 18MM ID 20MM OD 12MM WD
Part # GFM-1820-12
BDI # 28191205
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.024
Nominal Outside Diameter - Inch:
1.732
Inch - Metric:
Metric
Material:
Iglide G300
Length Thru Bore - Millimeter:
1.5
Nominal Bore - Millimeter:
26
Length Thru Bore - Inch:
0.059
Other Features:
With Hole
Global Part Number GPN:
485483