80BTB16
Description
80BTB16 ROLLER CHAIN SPROCKET ; 1" P 16T BORE FOR 2012 BUSHING
Part # 80BTB16
BDI # 625143
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32227
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
50BTB28
Description
50BTB28 ROLLER CHAIN SPROCKET ; 5/8" P 28T BORE FOR 2012 BUSHING
Part # 50BTB28
BDI # 621920
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32146
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
3 3V 530 SDS
Description
3 3V 530 SDS V-BELT SHEAVE ; 3 GROOVES 5.3" OD BUSHED
Part # 3 3V 530 SDS
BDI # 618300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580133
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
80SK18
Description
80SK18 ROLLER CHAIN SPROCKET ; 1" P 18T BORE FOR SK BUSHING
Part # 80SK18
BDI # 625383
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31147
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2