80SF28H
Description
80SF28H ROLLER CHAIN SPROCKET ; 1" P 28T HT BORE FOR SF BUSHING
Part # 80SF28H
BDI # 625359
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
QD Bushing
Global Part Number GPN:
31123
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
80BTB28
Description
80BTB28 ROLLER CHAIN SPROCKET ; 1" P 28T BORE FOR 2517 BUSHING
Part # 80BTB28
BDI # 625167
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32251
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed