50BTB17H
Description
50BTB17H ROLLER CHAIN SPROCKET ; 50 17 TEETH 1 ROW HT
Part # 80063303
BDI # 20642499
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed