3207 A-2RS1
Description
3207 A-2RS1 ANG CONTACT BALL BRG ; 35MM BORE 72MM OD 27MM WD DR 2 SEALS
Part # 3207 A-2RS1
BDI # 1417955
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3816-2RS
Description
3816-2RS ANGULAR CONTACT BALL BEARING ; DBL ROW 80MM X 100MM
Part # 3816-2RS
BDI # 19264288
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258287
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5205K
Description
5205K ANGULAR CONTACT BALL BRG ; 25MM ID 52MM OD 20.6MM WD
Part # 5205K
BDI # 1345780
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255280
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
7220WN MBR SU
Description
7220WN MBR SU ANGULAR CONTACT BALL BRG ; 100MM ID 180MM OD 34MM WD
Part # 7220WN MBR SU
BDI # 1350435
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254916
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
7210-B-XL-TVP-UA
Description
7210-B-XL-TVP-UA X-LIFE BEARING ; ANG CONTACT 50MM
Part # 7210-B-XL-TVP-UA
BDI # 1151739
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235480
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)