Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Predator
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
1397
Belt Style:
V-Belt
Belt Outside Length - Inch:
55
Belt Series:
A
Belt Width - Inch:
0.5
6229 / 0.625X1.124X0.375 CRWA5 R
Description
CRSEAL 6229 / 0.625X1.124X0.375 CRWA5 R ; DBL LIP SEAL
Part # 6229
BDI # 1242121
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187050
33885-2
Description
33885-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1-1/8" WD
Part # 33885-2
BDI # 1337335
Features
Component:
Cone
Width - Millimeter:
28.575
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645938
Precision Class:
Standard
Basic Number:
33885
11133 / 1.125X1.624X0.25 CRW1 V
Description
CRSEAL 11133 / 1.125X1.624X0.25 CRW1 V ; SGL LIP SEAL
Part # 11133
BDI # 1239376
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180967
PX200 PARA-FLEX ELEMENT
Description
PX200 PARA-FLEX ELEMENT ; 20" OD ELASTOMERIC TYPE RUBBER
Part # 011120
BDI # 239584
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
82500In-Lbs
Width - Inch:
0