NU 312 ECM/C3
Description
NU 312 ECM/C3 CYLINDRICAL RLR BRG ; 60MM BORE 130MM OD 31 WID RBEC 1
Part # NU 312 ECM/C3
BDI # 1418658
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455782
Number of Rows of Rollers:
Single Row
NU 313 ECM/C3
Description
NU 313 ECM/C3 CYLINDRICAL RLR BRG ; 65MM BORE 140MM OD 33 WID RBEC 1
Part # NU 313 ECM/C3
BDI # 1418685
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455789
Number of Rows of Rollers:
Single Row
6316/C3VL0241
Description
6316/C3VL0241 DEEP GROOVE BALL BRG ; 80MM BORE 170MM OD 39MM WD SR OPEN
Part # 6316/C3VL0241
BDI # 1417379
Features
Enclosure:
Open
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
NU 222 ECM/C3
Description
NU 222 ECM/C3 CYLINDRICAL RLR BRG ; 110MM BORE 200MM OD 38 WID RBEC 1
Part # NU 222 ECM/C3
BDI # 1418663
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455583
Number of Rows of Rollers:
Single Row
NU 311 ECM/C3
Description
NU 311 ECM/C3 CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 1
Part # NU 311 ECM/C3
BDI # 1418661
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455775
Number of Rows of Rollers:
Single Row