BCF 5/8 SB
Description
BCF 5/8 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 2045712000
BDI # 347056
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Self Lubricating | Lubri-Disc Seals
Global Part Number GPN:
20613
CXSM20-50
Description
CXSM20-50 AIR CYLINDER ; CSX SERIES 20MM BORE X 50MM STROKE
Part # CXSM20-50
BDI # 17505342
AS2201F-01-08S
Description
AS2201F-01-08S SPEED CONTROLLER ; 8MM OD TUBE X R1/8IN THD METER-OUT
Part # AS2201F-01-08S
BDI # 17829336
17285 / 1.75X2.437X0.315 CRWA1 R
Description
CRSEAL 17285 / 1.75X2.437X0.315 CRWA1 R ; DBL LIP SEAL
Part # 17285
BDI # 1414059
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183024
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5MGT
Belt Width - Inch:
0.591
Other Features:
Poly Chain | Power Grip GT
Belt Width - Millimeter:
15
Belt Pitch Length - Millimeter:
425
Belt Pitch Length - Inch:
16.732
Belt Style:
Synchronous
Tooth Profile:
Standard HTD