Page 1 of 270

Next

Compare
60BS19HT 1 3/8

COMPARE

60BS19HT 1 3/8

Description
60BS19HT 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH

MARTIN SPROCKET & GR

Part # 60BS19HT 1 3/8

BDI # 622869

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 4.557
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.945
Other Features: With 2 Set Screw
Global Part Number GPN: 34300
Pitch Diameter - Millimeter: 115.74
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
MCF 26 SB

COMPARE

MCF 26 SB

Description
MCF 26 SB CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1626015001

BDI # 344742

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20928

Price Inventory : In stock
Loading Price
QTY
40BS16HT 1 1/4

COMPARE

40BS16HT 1 1/4

Description
40BS16HT 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 16T HT 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 40BS16HT 1 1/4

BDI # 619571

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.563
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.814
Other Features: With 2 Set Screw
Global Part Number GPN: 33908
Pitch Diameter - Millimeter: 65.1
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
4016 1 1/8

COMPARE

4016 1 1/8

Description
4016 1 1/8 CHAIN COUPLING HUB ; 1-1/4" BORE 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016 1 1/8

BDI # 620384

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
3L300

COMPARE

3L300

Description
1300 V-BELT ; 3L 30" OL 3/8" W

GATES

Part # 84001300

BDI # 1105201

Features

Inch - Metric: Inch
Number of Bands: 1 Band
Other Features: FHP
Global Part Number GPN: 382032
Belt Width - Millimeter: 9.525

Belt Outside Length - Millimeter: 762
Belt Style: V-Belt
Belt Outside Length - Inch: 30
Belt Series: 3L
Belt Width - Inch: 0.375

Price Inventory : In stock
Loading Price
QTY