Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Plain Style | Type B | Minimum Bore 7/8
Global Part Number GPN:
671960
Pressure Angle:
14.5
6008ZZ
Description
6008ZZ DEEP GROOVE BALL BEARING ; 40MM ID 68MM OD 15MM W
Part # 6008ZZ
BDI # 1204878
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
EF-070908
Description
EF-070908 PLAIN BEARING ; 0.4395"X0.5655"X1/2"X11/16"X1/16"
Part # 202020
BDI # 523995
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.438
Nominal Outside Diameter - Inch:
0.563
Flange Outside Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.566
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
11.125
Global Part Number GPN:
490150
Features
Inch - Metric:
Metric
Number of Bands:
3 Bands
Other Features:
Polyflex JB | Ribbed Top
Belt Width - Millimeter:
33
Belt Outside Length - Millimeter:
1360
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
53.543
Belt Series:
11M
Belt Width - Inch:
1.299
6004LLUC3/EM
Description
6004LLUC3/EM DEEP GROOVE BALL BEARING ; 20MM IDX42MM ODX12MM WD
Part # 6004LLUC3/EM
BDI # 1204553
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No