14MX-50S-37
Description
14MX-50S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193050
BDI # 1094969
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
8MX-50S-62
Description
8MX-50S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77186050
BDI # 1117449
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
Split Taper Bushing
Global Part Number GPN:
571763
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Bushed
14MX-50S-68
Description
14MX-50S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196050
BDI # 1094970
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed