14MX-33S-37
Description
14MX-33S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 14MX-33S-37
BDI # 1094906
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
80SF33
Description
80SF33 ROLLER CHAIN SPROCKET ; BUSHED 80 CHAIN 33T 1 ROW
Part # 80SF33
BDI # 625363
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
QD Bushing
Global Part Number GPN:
31127
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Bushed