01EBC400EXAT
Description
01EBC400EXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 4"
Part # COP.01EBC400EXAT
BDI # 17115885
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
81
Length Thru Bore - Inch:
3.189
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBCP115GRAT
Description
01EBCP115GRAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 1-15/16"
Part # COP.01EBCP115GRAT
BDI # 17116170
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96.85
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
01EBCP115EXAT
Description
01EBCP115EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 1-15/16"
Part # COP.01EBCP115EXAT
BDI # 17116169
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96.85
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
01EBC300EXAT
Description
01EBC300EXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 3"
Part # COP.01EBC300EXAT
BDI # 17116090
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.188
Length Thru Bore - Millimeter:
61.2
Length Thru Bore - Inch:
2.409
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
MSE307BRHSAFQAATL
Description
MSE307BRHSAFQAATL PILLOW BLK CYL RLR BRG ; 2 BOLT 3.438IN BORE
Part # MSE307BRHSAFQAATL
BDI # 20350391
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
89.7
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125