NS1500-32T 1-1/2IN SQ
Description
NS1500-32T 1-1/2IN SQ SPROCKET ; 614-148-2 MOLDED SPLIT NON RETURNABLE
Part # 10028521
BDI # 19435129
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore