80BTB12
Description
80BTB12 ROLLER CHAIN SPROCKET ; 1" P 12T BORE FOR 1615 BUSHING
Part # 80BTB12
BDI # 625135
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32219
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed
50BTB12
Description
50BTB12 ROLLER CHAIN SPROCKET ; 5/8" P 12T BORE FOR 1008 BUSHING
Part # 50BTB12
BDI # 621888
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32114
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed
120Q12H
Description
120Q12H ROLLER CHAIN SPROCKET ; 120 CHAIN 12 TEETH 1 ROW HT
Part # 120Q12H
BDI # 615171
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
Split Taper Bushing
Global Part Number GPN:
571445
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
50BTB12H
Description
50BTB12H ROLLER CHAIN SPROCKET ; 5/8" P 12T HT BORE FOR 1008 BUSHING
Part # 50BTB12H
BDI # 621889
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32115
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed