5203SB
Description
5203SB ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SB
BDI # 662774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256082
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
FF-1015-2
Description
FF-1015-2 PLAIN BEARING ; 0.753"X1.003"X3/4"X1-1/8"X1/8"
Part # 102119
BDI # 522229
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
19.05
Global Part Number GPN:
490944
8MX-40S-62
Description
8MX-40S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77186040
BDI # 1117427
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
CB-0608-06
Description
CB-0608-06 PLAIN BEARING ; 3/8" BORE 1/2" OD 3/4" LTB
Part # 104026
BDI # 522565
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.5
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
489257
60BS10 1 1/4
Description
60BS10 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 10T 1-1/4" BORE
Part # 60BS10 1 1/4
BDI # 622679
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Global Part Number GPN:
34070
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore