Features
Inch - Metric:
Inch
Part Type:
Oil Seal
YA012RR
Description
YA012RR INSERT BEARING ; 3/4" BORE NARROW IR 0.591" OR WID
Part # YA012RR
BDI # 1375351
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
1190-14MGT-55
Description
1190-14MGT-55 TIMING BELT ; 14MM PITCH 1190MM PITCH LEN
Part # 95790106
BDI # 1091468
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377357
Belt Width - Millimeter:
55
Belt Pitch Length - Millimeter:
1190
Belt Pitch Length - Inch:
46.85
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
TP480L100
Description
TP480L100 TIMING BELT ; NON-RETURNABLE 3/8"CH PITCH 48" PL
Part # 92462316
BDI # 1136792
Features
Inch - Metric:
Inch
Belt Pitch:
3/8 Inch
Belt Series:
L Double
Other Features:
Power Grip
Global Part Number GPN:
376312
Belt Width - Millimeter:
25.4
Belt Pitch Length - Millimeter:
1219.2
Belt Pitch Length - Inch:
48
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
50BS20 1 3/16
Description
50BS20 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 20T 1-3/16" BORE
Part # 50BS20 1 3/16
BDI # 621399
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
33736
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore