NU 2218 ECP
Description
NU 2218 ECP CYLINDRICAL RLR BRG ; 90MMX160MMX40MM SR
Part # NU 2218 ECP
BDI # 1420164
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455575
Number of Rows of Rollers:
Single Row
MU5210TV
Description
MU5210TV CYLINDRICAL ROLLER BEARING ; 50MM BORE 90MM OD 30.175 WID RBEC 1
Part # 10472673
BDI # 582730
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450925
Number of Rows of Rollers:
Single Row
NJ 307 ECP
Description
NJ 307 ECP CYLINDRICAL RLR BRG ; 35MM BORE 80MM OD 21 WID RBEC 1
Part # NJ 307 ECP
BDI # 1420058
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455173
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454879
Number of Rows of Rollers:
Single Row
NU 202 ECP
Description
NU 202 ECP CYLINDRICAL RLR BRG ; 15MM BORE 35MM OD 11 WID RBEC 1
Part # NU 202 ECP
BDI # 1420590
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455428
Number of Rows of Rollers:
Single Row