57521 / 5.75X7X0.5 CRWH1 R
Description
CRSEAL 57521 / 5.75X7X0.5 CRWH1 R SEAL
Part # 57521
BDI # 1414199
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186620
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
189707
44920 / 4.5X5.376X0.438 CRWH1 R
Description
CRSEAL 44920 / 4.5X5.376X0.438 CRWH1 R ; SGL LIP SEAL
Part # 44920
BDI # 1414186
Features
Housing Bore - Millimeter:
136.55
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186189
105X130X7.5ADL-P
Description
105X130X7.5ADL-P NBR SHAFT SEAL ; 4.134" SHAFT DIAMETER 2 LIP
Part # 1051307.5ADLP
BDI # 444579
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
7.5
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For High Pressure Application
Global Part Number GPN:
631698
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | General Purpose | Opposed Lips | 2 Springs | With Inner Case
Global Part Number GPN:
610575