Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 68

Next

Compare
9105PPG

COMPARE

9105PPG

Description
9105PPG DEEP GROOVE RADIAL BALL BEARING ; 25MM BORE 47MM OD 12MM WD

TIMKEN

Part # 9105PPG

BDI # 1352278

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 269389
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
3210 A/C3

COMPARE

3210 A/C3

Description
3210 A/C3 ANG CONTACT BALL BEARING ; 50MMX90MMX30.2MM

SKF

Part # 3210 A/C3

BDI # 1417213

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258040
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
25B26

COMPARE

25B26

Description
25B26 ROLLER CHAIN SPROCKET ; 1/4" P 26T 3/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 25B26

BDI # 617887

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 2.074
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.209
Global Part Number GPN: 36088
Pitch Diameter - Millimeter: 52.68
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
SAS1 15/16

COMPARE

SAS1 15/16

Description
SAS1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAS1 15/16

BDI # 1372542

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | High Base
Global Part Number GPN: 520216
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
AQ5000-N04

COMPARE

AQ5000-N04

Description
AQ5000-N04 QUICK EXHAUST VALVE ; 2 PORT 2 WAY/1 POSITION

SMC

Part # AQ5000-N04

BDI # 17825783

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Diaphragm
Actuation: Not Available
Media: Pneumatic

Number of Positions: 1 Position
Inch - Metric: Inch
Other Features: Air Fluid | Diaphragm Type
Overall Length - Inch: 3.346
Voltage: Not Applicable

Price Inventory : In stock
Loading Price
QTY