Page 1 of 312

Next

Compare
3205BTNC3

COMPARE

3205BTNC3

Description
3205BTNC3 ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX20.6MM W 2-ROW

NSK

Part # 3205BTNC3

BDI # 17757652

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
F4B-E-207R

COMPARE

F4B-E-207R

Description
F4B-E-207R; 023106 FLANGED BLK BRG ; TYPE E-XTRA

DODGE

Part # 023106

BDI # 240708

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Nominal Bolt Circle Diameter Round - Inch: 7.6
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN: 551363
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
CF 1 5/8 SB

COMPARE

CF 1 5/8 SB

Description
CF 1 5/8 SB CAM FOLLOWER BEARING ; 1-5/8" RLR DIA 7/8" RLR WD

MCGILL

Part # 2150112000

BDI # 343954

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20728

Price Inventory : In stock
Loading Price
QTY
ST-16

COMPARE

ST-16

Description
ST-16 TAKE-UP BALL BEARING ; 1" BORE 17/32" SLOT WID

SEALMASTER

Part # 700732

BDI # 351942

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 76.2
Other Features: Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN: 675592
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
B150 HI POWER

COMPARE

B150 HI POWER

Description
B150 HI POWER V-BELT ; B 153" OL

GATES

Part # 90032150

BDI # 1121102

Features

Inch - Metric: Inch | Metric
Number of Bands: 1 Band
Other Features: Hi Power
Global Part Number GPN: 385072
Belt Width - Millimeter: 17

Belt Outside Length - Millimeter: 3879
Belt Style: V-Belt
Belt Outside Length - Inch: 153
Belt Series: B | 17X
Belt Width - Inch: 0.625

Price Inventory : In stock
Loading Price
QTY