6000-2Z
Description
6000-2Z DEEP GROOVE BALL BRG ; 10MM BORE 26MM OD 8MM WD SR 2 MTL SHLD
Part # 6000-2Z
BDI # 1414589
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R20FF
Description
R20FF DEEP GROOVE BALL BRG ; 1-1/4" BORE 2-1/4" OD 1/2" WD
Part # R20FF
BDI # 663325
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4293
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R24FF
Description
R24FF DEEP GROOVE BALL BRG ; 1-1/2" BORE 2-5/8" OD 9/16" WD
Part # R24FF
BDI # 663328
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4295
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6308-2Z
Description
6308-2Z DEEP GROOVE BALL BRG ; 40MMX90MMX23MM SR 2 MTL SHLD
Part # 6308-2Z
BDI # 1415658
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3056
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004-2Z
Description
6004-2Z DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM W 1-ROW
Part # 6004-2Z
BDI # 1422114
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No