GRA010RRB
Description
GRA010RRB INSERT BEARING ; 5/8" BORE NARROW IR 1.575" OD
Part # GRA010RRB
BDI # 1425103
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.58
Outer Race Profile:
Spherical
Global Part Number GPN:
561282
Mounting Method:
Eccentric Collar
RA107RR
Description
RA107RR INSERT BEARING ; 1-7/16" BORE NARROW IR 0.748" OR WID
Part # RA107RR
BDI # 1425579
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
G1103KRRB3
Description
G1103KRRB3 INSERT BEARING ; 1-1/4" BORE IR WID 2.441" OD
Part # G1103KRRB3
BDI # 1356128
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561459
Mounting Method:
Eccentric Collar
FHR6004-12
Description
PER.FHR6004-12 INSERT BEARING ; ECCENTRIC LOCKING COLLAR
Part # PER.FHR6004-12
BDI # 20217687
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.638
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RAE30-XL-NPP-B
Description
RAE30-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Part # RAE30-XL-NPP-B
BDI # 1176714
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.8
Outer Race Profile:
Spherical
Global Part Number GPN:
562109
Mounting Method:
Eccentric Collar