6004-2RSHNR
Description
6004-2RSHNR DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD SR 2 SEALS
Part # 6004-2RSHNR
BDI # 1417461
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6207 2ZNRJEM
Description
6207 2ZNRJEM DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD
Part # 6207 2ZNRJEM
BDI # 1267755
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2296
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6201 2ZNRJEM
Description
6201 2ZNRJEM DEEP GROVE BALL BEARING ; MTO 12MM BORE 32MM OD 10MM WD
Part # 6201 2ZNRJEM
BDI # 1265241
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2830
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6304 2RSNRJEM
Description
6304 2RSNRJEM DEEP GROOVE BALL BRG ; 20MM BORE 52MM OD 15MM W
Part # 6304 2RSNRJEM
BDI # 20526957
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2694
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
9109PPG
Description
9109PPG DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM WD
Part # 9109PPG
BDI # 1352320
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1641
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes