Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385204
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
2109
Belt Style:
V-Belt
Belt Outside Length - Inch:
83
Belt Series:
B | 17X
Belt Width - Inch:
0.625
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate
Overall Length - Inch:
5.512
Voltage:
100-110/50 VAC | 115-120/60 VAC
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Metric
Material:
Brass | PBT
Other Features:
Gasket Seal | Electroless Nickel Plated | White Body | Light Gray Release Button
Product Name:
Push To Connect Fitting
E-86-0100
Description
E-86-0100 POLYETHYLENE TUBING ; 1/2" TUBE OD 100FT/ROLL
Part # E-86-0100
BDI # 21455029
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Chemical resistant
Typical Use:
Pneumatic
Inside Diameter - Millimeter:
9.525
Color:
Natural
Product Name:
Tubing