2MM306WICRDUL
Description
2MM306WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 72MM OD
Part # 2MM306WI DUL
BDI # 1333860
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254714
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
2MM9107WICRDUL
Description
2MM9107WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 35MM BORE 62MM OD
Part # 2MM9107WI DUL
BDI # 1333988
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7202DU
Description
7202DU ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD
Part # 7202DU
BDI # 663091
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254519
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7305PJDU
Description
7305PJDU ANG CONTACT BALL BRG ; 25MM BORE 62MM OD 17MM WD SGL ROW
Part # 7305PJDU
BDI # 663144
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254615
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)