CFH 1 B
Description
CFH 1 B CAM FOLLOWER BEARING ; 1" ROLLER DIA 5/8" ROLLER WD
Part # 2100502000
BDI # 347124
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement
Global Part Number GPN:
22551
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20667
CF 1 B
Description
CF 1 B CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100102000
BDI # 343928
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement
Global Part Number GPN:
20673
CYR 1
Description
CYR 1 CAM FOLLOWER BEARING ; 5/16" BORE 1" RLR DIA 5/8" RLR WD
Part # 4100100000
BDI # 344108
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21245
SRF 20
Description
SRF 20 CAM FOLLOWER BEARING ; 1/2" BORE 1" DIA 0.495" WIDTH
Part # SRF20
BDI # 795144
Features
Roller Width - Inch:
0.495
Roller Width - Millimeter:
12.573
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing