CF 3 1/2
Description
CF 3 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2340100000
BDI # 343993
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20863
CFH 2
Description
CFH 2 CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2200500000
BDI # 347159
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
22598
CF 2 1/2
Description
CF 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD
Part # 2240100000
BDI # 343976
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20808