22468 / 2.25X3.251X0.25 HM21 R
Description
CRSEAL 22468 / 2.25X3.251X0.25 HM21 R ; SGL LIP SEAL
Part # 22468
BDI # 1246904
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604928
JM734449-2
Description
JM734449-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 170MM BORE 44.5MM WD
Part # JM734449-2
BDI # 1360930
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
648905
Precision Class:
Standard
Basic Number:
JM734449
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.13
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter:
148
456-2
Description
456-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1.154" WD
Part # 456-2
BDI # 1343632
Features
Component:
Cone
Width - Millimeter:
29.312
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646655
Precision Class:
Standard
Basic Number:
456
NU 310 ECP/C3
Description
NU 310 ECP/C3 CYLINDRICAL RLR BRG ; 50MM BORE 110MM OD 27 WID RBEC 1
Part # NU 310 ECP/C3
BDI # 1420142
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455771
Number of Rows of Rollers:
Single Row