5305MG
Description
5305MG ANG CONTACT BALL BRG ; 25MM BORE 62MM OD 25.4MM WD
Part # 5305MG
BDI # 663431
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256329
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3306 ANR
Description
3306 ANR ANG CONTACT BALL BRG ; 30MMX72MMX30.2MM DOUBLE ROW
Part # 3306 ANR
BDI # 1262227
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257935
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5206CFFG
Description
5206CFFG ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 23.8MM WD
Part # 5206CFFG
BDI # 662805
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256117
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3305 ANR
Description
3305 ANR ANG CONTACT BALL BRG ; 25MMX62MMX25.4MM DOUBLE ROW
Part # 3305 ANR
BDI # 1262187
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257944
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255348
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)