EC-6213PX4V6
Description
EC-6213PX4V6 DEEP GROOVE BALL BEARING ; NON RETURNABLE 65MM ID 120MM OD 23MM W
Part # EC-6213PX4V6
BDI # 17146994
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Tight Adjustment on the Outer Ring
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
TS2-6212T2CS65PX6
Description
TS2-6212T2CS65PX6 BALL BEARING ; MEDIUM SIZE
Part # TS2-6212T2CS65PX6
BDI # 1231675
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
2TS3-XLS4-3/4C4PX1
Description
2TS3-XLS434C4PX1 BALL BEARING
Part # 2TS3-XLS4-3/4C4PX1
BDI # 1201295
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C4 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
EC-6304/14.485C3PX9
Description
EC-6304/14.485C3PX9 BALL BEARING ; 14.485MM ID 52MM OD
Part # EC-6304/14.485C3PX9
BDI # 1216907
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Tight Adjustment on the Outer Ring
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
234411-M-SP
Description
234411-M-SP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 234411-M-SP
BDI # 1179323
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Special Precision | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable