CEWDM3554T
Description
CEWDM3554T WASH DOWN AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 230/460VAC
Part # CEWDM3554T
BDI # 125962
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
IDWNM3554T
Description
IDWNM3554T INVERTER AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 230/460VAC
Part # IDWNM3554T
BDI # 128961
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEWDBM3554T
Description
CEWDBM3554T WASH DOWN AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 230/460VAC
Part # CEWDBM3554T
BDI # 125946
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3554T-5
Description
CEWDM3554T-5 WASHDOWN MOTOR ; 1.5HP 1755RPM 3PH 60HZ
Part # CEWDM3554T-5
BDI # 125963
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
IDNM3584T
Description
IDNM3584T INVERTER DUTY MOTOR ; 1.5HP 1755RPM 3PH 60HZ
Part # IDNM3584T
BDI # 128908
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.65
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted