Features
Enclosure:
XPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.24
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
VM7044T-5
Description
VM7044T-5 ; 5HP 1750RPM 3PH 60HZ 184TC 3638M XPFC F1
Part # VM7044T-5
BDI # 131299
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face