SP04505
Description
SP04505 SINGLE POINT BRAZED TOOL ; CARBIDE TIPPED STYLE AR8 GRADE C6
Part # SP04505
BDI # 18470724
3206BTNC3
Description
3206BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
Part # 3206BTNC3
BDI # 17757657
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)