3222 A/C3
Description
3222 A/C3 ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 69.8MM WD DR OPEN
Part # 3222 A/C3
BDI # 1260233
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
99550-2
Description
99550-2 TAPERED ROLLER BEARING CONE ; PRECISION 5-1/2" BORE 2-5/8" WID
Part # 99550-2
BDI # 1353368
Features
Component:
Cone
Width - Millimeter:
66.675
Inch - Metric:
Inch
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Global Part Number GPN:
647201
Precision Class:
Standard
Width - Inch:
2.625
Basic Number:
99550
861-2
Description
861-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 4" BORE 2-17/64" WID
Part # 861-2
BDI # 1351975
Features
Component:
Cone
Width - Millimeter:
57.531
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Bore - Inch:
4
Global Part Number GPN:
649801
Precision Class:
Standard
Width - Inch:
2.265
Basic Number:
861
PX80 PARA-FLEX ELEMENT
Description
PX80 PARA-FLEX ELEMENT ; 8-3/8" OD ELASTOMERIC TYPE RUBBER
Part # 011108
BDI # 239574
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
2.531
6580-2
Description
6580-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-1/2" BORE 2.169" WID
Part # 6580-2
BDI # 1348759
Features
Component:
Cone
Width - Millimeter:
55.093
Inch - Metric:
Inch
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Global Part Number GPN:
648970
Precision Class:
Standard
Width - Inch:
2.169
Basic Number:
6580