50SDS36
Description
50SDS36 ROLLER CHAIN SPROCKET ; 5/8" P 36T BORE FOR SDS BUSHING
Part # 50SDS36
BDI # 622140
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31024
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed