Page 1 of 2

Next

Compare
NJ 306 ECJ

COMPARE

NJ 306 ECJ

Description
NJ 306 ECJ

SKF

Part # NJ 306 ECJ

BDI # 1423122

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
5 5V 1500 E

COMPARE

5 5V 1500 E

Description
5 5V 1500 E V-BELT SHEAVE ; 5 GROOVES 15" OD BUSHED

MARTIN SPROCKET & GR

Part # 5 5V 1500 E

BDI # 621043

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 581431
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
20X52X10-R2LS32-S

COMPARE

20X52X10-R2LS32-S

Description
20X52X10-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR

TIMKEN

Part # 20X52X10-R2LS32-S

BDI # 21942938

Features

Housing Bore - Millimeter: 52
Nominal Width - Millimeter: 10
Housing Bore - Inch: 2.047
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.394
Shaft Diameter - Inch: 0.787
Shaft Diameter - Millimeter: 20
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY
7314CTDULP4

COMPARE

7314CTDULP4

Description
7314CTDULP4 PRECISION AC BALL BEARING

RHP BEARING

Part # 7314CTDULP4

BDI # 1187824

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
8MGT-608-30 MTO

COMPARE

8MGT-608-30 MTO

Description
8MGT-608-30 POLY CHAIN TIMING BELT ; POR MTO 8MM PITCH 30MM WD

GATES

Part # 8MGT-608-30 MTO

BDI # 24106288

Features

Inch - Metric: Metric
Belt Pitch: 8 MM
Belt Series: 8MGT
Belt Width - Inch: 1.181
Other Features: Poly Chain | Power Grip GT

Belt Width - Millimeter: 30
Belt Pitch Length - Millimeter: 608
Belt Pitch Length - Inch: 23.937
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : Available to order
Loading Price
QTY