Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
74.676
Length Thru Bore - Inch:
2.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Global Part Number GPN:
458976
Bushing Series:
P2
SY7140-5DZ
Description
SY7140-5DZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SY7140-5DZ
BDI # 17867786
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
5.083
Voltage:
24 VDC
AS3201F-N03-07S
Description
AS3201F-N03-07S SPEED CONTROLLER ; 7MM OD TUBE X R3/8IN THD METER-OUT
Part # AS3201F-N03-07S
BDI # 17031737
6EP1333-3BA10
Description
6EP1333-3BA10 POWER SUPPLY ; 120/230-500VAC I/P 24VDC 5A O/P
Part # 6EP13333BA10
BDI # 20093312
CCF 1 5/8 SB
Description
CCF 1 5/8 SB CAM FOLLOWER BEARING ; 1/2-4 INCH
Part # 2151112000
BDI # 343866
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20717