6206
Description
6206 DEEP GROOVE BALL BEARING ; 30MM BOREX62MM ODX16MM W SR OPEN 1-ROW
Part # 6206
BDI # 1412477
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4976
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
8MGT-1600-36
Description
8MGT-1600-36 TIMING BELT ; 8MM PITCH 1600MM PITCH LEN
Part # 92742200
BDI # 1116844
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377513
Belt Width - Millimeter:
36
Belt Pitch Length - Millimeter:
1600
Belt Pitch Length - Inch:
62.992
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
RC1 15/16
Description
RC1 15/16 CARTRIDGE BRG UNIT ; 1.9375" X 4.5625" X 2.531"
Part # RC1 15/16
BDI # 1371511
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.563
Length Thru Bore - Millimeter:
62.7
Length Thru Bore - Inch:
2.469
Other Features:
Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion