Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23138-E1A-XL-K-M-C3
Description
23138-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; 190MM X 320MM X 104MM
Part # 23138-E1A-XL-K-M-C3
BDI # 1141227
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
40X56X8 HMSA10 RG
Description
CRSEAL 40X56X8 HMSA10 RG DBL LIP SEAL ; 1.575MM SHAFT DIA 56MM HOUSING BORE
Part # 40X56X8 HMSA10 RG
BDI # 1257865
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607899
SNL 3134
Description
SNL 3134 PLUMMER BLOCK HOUSING ; 4 BLT 230MMX510MMX333MM CI
Part # SNL 3134
BDI # 1261954
50 RIV 10FT
Description
50 RIV 10FT ROLLER CHAIN ; 5/8" PITCH RIVETED 10FT/BOX
Part # 50 RIV 10FT
BDI # 17166649
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1