WSTU-S2-207R
Description
WSTU-S2-207R TAKE UP BEARING ; 2-7/16"B 1-1/16" SLOT WID
Part # 070762
BDI # 247336
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Double Row | Wide Slot | Non-Expansion | Trident Seal | With Set Screw
Global Part Number GPN:
674200
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
22215 EK/C3
Description
22215 EK/C3 SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID
Part # 22215 EK/C3
BDI # 1418893
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
VEM3615T
Description
VEM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # VEM3615T
BDI # 130892
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face