15039 / 1.5X2.374X0.5 CRWH1 R
Description
CRSEAL 15039 / 1.5X2.374X0.5 CRWH1 R ; SGL LIP SEAL
Part # CR 15039
BDI # 1414036
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
182394