Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
383203
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
1600.2
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
63
Belt Series:
5VX
Belt Width - Inch:
0.625
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
384838
Belt Width - Millimeter:
13
Belt Outside Length - Millimeter:
1015
Belt Style:
V-Belt
Belt Outside Length - Inch:
40
Belt Series:
A | 13X
Belt Width - Inch:
0.5
1204 ETN9
Description
1204 ETN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 14MM IR WD
Part # 1204 ETN9
BDI # 1418502
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
HFL3530-L564
Description
HFL3530-L564 ROULEAU EMBRAYAGE ; TIRE COUPE
Part # HFL3530-L564
BDI # 15068841
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Steel Spring
Self Aligning:
No
6206-2RS1/C2
Description
6206-2RS1 /C2 DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MM BORE 62MMOD 16MM WDS
Part # 6206-2RS1/C2
BDI # 1417040
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C2-Snug
Internal Special Features:
No
Snap Ring:
No