Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 3

Next

Compare
6212-2RS1

COMPARE

6212-2RS1

Description
6212-2RS1 DEEP GROOVE BALL BRG ; 60MM BORE 110MM OD 22MM WD

SKF

Part # 6212-2RS1

BDI # 1416257

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 22
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2999
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
E X 60MM-KW

COMPARE

E X 60MM-KW

Description
E X 60MM-KW QD BUSHING ; QD BAGUE

DODGE

Part # 120143

BDI # 257146

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 60
Bore - Inch: 2.362
Other Features: Keyway on ID
Global Part Number GPN: 460413
Bushing Series: E

Price Inventory : Available to order
Loading Price
QTY
7S 1-7/16

COMPARE

7S 1-7/16

Description
7S 1-7/16 COUPLING HUB

TB WOODS

Part # 7S1716

BDI # 984430

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2310-14M-40 HT250

COMPARE

2310-14M-40 HT250

Description
2310-14M-40 HT250 SYNCHRONOUS BELT

DODGE

Part # 146539

BDI # 262993

Features

Inch - Metric: Metric
Belt Pitch: 14 MM
Belt Series: 14M
Other Features: High Torque
Global Part Number GPN: 456871

Belt Width - Millimeter: 40
Belt Pitch Length - Millimeter: 2310
Belt Pitch Length - Inch: 90.945
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : Available to order
Loading Price
QTY
P48-14M-40-E HTD

COMPARE

P48-14M-40-E HTD

Description
P48-14M-40-E HTD SYNCH SPROCKET

DODGE

Part # 110789

BDI # 254628

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 227.101
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY