KQ2E04-00A
Description
KQ2E04-00A TUBE UNION FITTING ; 4MM TUBE M12X1 THREAD
Part # KQ2E04-00A
BDI # 17944574
Features
Fitting Type:
Union Straight | Bulkhead
Inch - Metric:
Metric
Material:
Brass
Other Features:
White Body | Light Gray Release Button
Product Name:
Push To Connect Fitting
KQ2N04-06
Description
KQ2N04-06 PLUG-IN MALE ADAPTER ; 4MM TUBING OD
Part # KQ2N04-06
BDI # 17946420
KQ2E06-00A
Description
KQ2E06-00A TUBE UNION FITTING ; 6MM TUBE M14X1 THREAD
Part # KQ2E06-00A
BDI # 17944490
Features
Fitting Type:
Union Straight | Bulkhead
Inch - Metric:
Metric
Material:
Brass
Other Features:
White Body | Light Gray Release Button
Product Name:
Push To Connect Fitting
KQ2L06-M5A
Description
KQ2L06-M5A TUBE ELBOW FITTING ; MALE M5X0.8 PORT 6MM TUBE PLASTIC
Part # KQ2L06-M5A
BDI # 17027060
SYJ7423-5LOU-01F-Q
Description
SYJ7423-5LOU-01F-Q VALVE/SOL
Part # SYJ7423-5LOU-01F-Q
BDI # 25788042
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor
Overall Length - Inch:
5.189
Voltage:
24 VDC