116774.00
Description
116774.00 JET PUMP MOTOR ; 3/4HP 3450RPM 56 TEFC 208-230/460V 3PH
Part # 116774.00
BDI # 555148
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.37
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5-2.4/1.2 Ampere | 2 Poles
Mounting Method:
C-Face
JM3111
Description
JM3111 PUMP AC MOTOR ; .75HP 3450RPM 3PH 60HZ 56J 3416M OPEN F1
Part # JM3111
BDI # 129031
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.72
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
C-Face
JM3155
Description
JM3155 PUMP AC MOTOR ; 2HP 3450RPM 3PH 60HZ 56J 3430M OPEN F1
Part # JM3155
BDI # 129037
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.72
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
JM3158
Description
JM3158 PUMP AC MOTOR ; 3HP 3450RPM 3PH 60HZ 56J 3524M ODTF F1
Part # JM3158
BDI # 129038
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.74
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Pump Motor
Mounting Method:
C-Face
JM3458
Description
JM3458 PUMP AC MOTOR ; .33HP 1730RPM 3PH 60HZ 56J 3413M TEFC F1
Part # JM3458
BDI # 129040
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pump Motor
Mounting Method:
C-Face